Shop All V-Belts
Pix
Belt, SPA, 13 x 1682mm LP
Mfr # SPA1682
Zoro # G709721333
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 1682 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1682 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.48 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 1682mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- PIX V-Belt, Cogged 5/8 X 93 (5VX930)
- PIX Belt, A/4L, 1/2 x 23 in. OC (A21/4L230)
- PIX Belt, SPZ, 10 x 1600mm LP (SPZ1600)
- PIX V-Belt, 5/8 X 103 (5V1030)
- PIX Belt, B/5L, 21/32 x 32 in. OC (B29/5L320)
- CARLISLE AP64 Super Blue Ribbon V-Belt (AP64)
- Pix Power Transmission Belts