Shop All V-Belts
Pix
Belt, SPA, 13 x 1600mm LP
Mfr # SPA1600
Zoro # G809720960
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 1600 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1600 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.45 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 1600mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 5/8" Face Seal (FS2408-10)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX Belt, A/4L, 1/2 x 25.5 in. OC (A23.5/4L255)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PIX Belt, SPB, 17 x 2600mm LP (SPB2600)
- D&D 82" Outside Length, 7/8" Top Width, 1 Ribs (CX78)
- Pix V-Belts