Shop All V-Belts
Pix
Belt, SPA, 13 x 1257mm LP
Mfr # SPA1257
Zoro # G909720136
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 1257 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1257 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.36 |
Description
Belt, SPA, 13 x 1257mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- MOLYKOTE Electrical Insulating Compound, 5.3 oz (1927574)
- DDS Shaft Seal, 48 x 72 x 12 mm., TC, Nitrile Rubber (487212TC)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC, 3 Band (3HBX85)
- PIX Belt, XPZ Cogged, 10 x 1060mm LP (XPZ1060)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX Belt, BX Cogged, 21/32 x 131 in. OC (BX128)
- D&D 155" Outside Length, 7/8" Top Width, 1 Ribs (C151)
- Pix V-Belts