Shop All V-Belts
Pix
Belt, SPA, 13 x 1200mm LP
Mfr # SPA1200
Zoro # G909719536
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Number of Ribs 1
- Top Width 13.0 mm
- Outside Length 1200 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1200 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.34 |
Description
Belt, SPA, 13 x 1200mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- MORSE Torque Limiter Model - 500A, 500A-1 TL 1 3/16 FB (500A-1 TL 1 3/16 FB)
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- SOLBERG Filter/Silencer, Inlet (PS-04-050)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- PIX Belt, BB, 21/32 x 223.6 in. OC (BB219)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- PIX Belt, B Kevlar, 5/8 x 113 in. OC (B110K)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ1900)
- Pix Power Transmission Belts