Shop All V-Belts
Pix
Belt, SPA, 13 x 1090mm LP
Mfr # SPA1090
Zoro # G809719629
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 13.0 mm
- Number of Ribs 1
- Outside Length 1090 mm
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 13.0 mm |
Outside Length | 1090 mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.31 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, SPA, 13 x 1090mm LP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9107PP (9107PP)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-03-11)
- KRYTOX 0.5 oz Syringe White (XHT-AC)
- PIX Belt, B/5L, 21/32 x 348 in. OC (B345)
- PIX Belt, XPB Cogged, 17 x 3550mm LP (XPB3550)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- PIX Belt, A/4L, 1/2 x 53 in. OC (A51/4L530)
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- Pix V-Belts