Shop All V-Belts
Pix
Belt, Muscle C, 7/8 x 103 in. OC
Mfr # C99M
Zoro # G709711075
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 103 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 103 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -13 Deg F to 212 Deg F |
Weight | 1.83 |
Description
Belt, Muscle C, 7/8 x 103 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 40mm Bore, 30mm Stroke (CDQ2B40TN-30DZ)
- SUPCO Unit Bearing Motor, Alum, 9W, 230V, CW (SM5421)
- PIX Belt, A/4L, 1/2 x 28 in. OC (A26/4L280)
- MILTON Filter, Metal Bowl, 1/4" NPT (1018-8)
- PIX V-Belt, Cogged 5/8 X 50 (5VX500)
- PIX Belt, BB, 21/32 x 115.6 in. OC (BB111)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX Belt, XPA Cogged, 13 x 1850mm LP (XPA1850)
- PIX V-Belt, Cogged 5/8 X 85 (5VX850)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- DAYTON A84 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (5A294)
- Pix V-Belts