Shop All V-Belts
Pix
Belt, D, 1 1/4 x 98 in. OC
Mfr # D93
Zoro # G109718803
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section D
- Top Width 1 1/4"
- Number of Ribs 1
- Outside Length 98 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 1/4" |
Outside Length | 98 in |
Details
V-Belt Section | D |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.35 |
Description
Belt, D, 1 1/4 x 98 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- FAFNIR Radial Ball Bearing, #207KDD (207KDD)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- SMC Union Tee, 3/8 in., TubexTube (KQ2T11-00A)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, SPB, 17 x 1700mm LP (SPB1700)
- PIX Belt, A/4L, 1/2 x 19 in. OC (A17/4L190)
- PIX Belt, B/5L, 21/32 x 132 in. OC (B129)
- PIX Belt, C, 7/8 x 177 in. OC (C173)
- PIX Belt, CX Cogged, 7/8 x 184 in. OC (CX180)
- DAYTON 2/B58 Banded V-Belt, 61-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G884)
- Pix V-Belts