Shop All V-Belts
Pix
Belt, D, 1 1/4 x 425 in. OC
Mfr # D420
Zoro # G109718209
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section D
- Top Width 1 1/4"
- Number of Ribs 1
- Outside Length 425 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1 1/4" |
Outside Length | 425 in |
Details
V-Belt Section | D |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 15.13 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, D, 1 1/4 x 425 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J6 (180J6)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- CENTURY Condenser Fan Motor, 3/4 HP, 1140 rpm, 60Hz (FC3076F)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- PIX Belt, Muscle C, 7/8 x 103 in. OC (C99M)
- PIX Belt, A Kevlar, 1/2 x 26 in. OC (A24K)
- PIX Belt, AX Cogged, 1/2 x 34 in. OC (AX32)
- PIX Poly Rib J Belt, 33 in. EL-10 Rib (330J10)
- PIX Belt, B, 21/32 x 57 in. OC, 2 Band (2HB54)
- PIX Belt, BX Cogged, 21/32 x 115 in. OC (BX112)
- Pix V-Belts