Shop All V-Belts
Pix
Belt, D, 1 1/4 x 335 in. OC
Mfr # D330
Zoro # G009717487
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section D
- Top Width 1 1/4"
- Number of Ribs 1
- Outside Length 335 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 1/4" |
Outside Length | 335 in |
Details
V-Belt Section | D |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 11.89 |
Description
Belt, D, 1 1/4 x 335 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 6209ZZ (6209 ZZ/C3 PRX)
- B B MANUFACTURING 1635-5M-09, Timing Belt, Neoprene, Fiberglass (1635-5M-09)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- PIX Belt, AX Cogged, 1/2 x 27 in. OC (AX25)
- PIX V-Belt, Cogged 5/8 X 77 (5VX770)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- PIX Belt, SPA, 13 x 1700mm LP (SPA1700)
- PIX , , V-Belt 1/2 X 17 (A15/4L170)
- PIX Poly Rib J Belt, 15 in. EL-6 Rib (150J6)
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- Pix V-Belts