Shop All V-Belts
Pix
Belt, D, 1 1/4 x 193 in. OC
Mfr # D188
Zoro # G909717297
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section D
- Number of Ribs 1
- Top Width 1 1/4"
- Outside Length 193 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1 1/4" |
Outside Length | 193 in |
Details
V-Belt Section | D |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 6.79 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, D, 1 1/4 x 193 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Syntha-Tech Multipurpose Lubricant, H1 Food Grade, PTFE, 11 oz Aerosol Can, White (03054)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 7/8" (L15078)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1,725 Nameplate RPM (L1322TM)
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- PIX Belt, A Kevlar, 1/2 x 48 in. OC (A46K)
- PIX Belt, BX Cogged, 21/32 x 157 in. OC (BX154)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- PIX Belt, SPB, 17 x 3000mm LP (SPB3000)
- PIX Belt, C, 7/8 x 130 in. OC (C126)
- D&D 106" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B103)
- Pix V-Belts