Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 84 in. OC
Mfr # CX80
Zoro # G509715143
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 84 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 84 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.18 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 84 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- RULAND Shaft Collar, Clamp, 2Pc, 30mm, Alum (MSP-30-A)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- PIX Belt, B/5L, 21/32 x 194 in. OC (B191)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX V-Belt, Cogged 3/8 X 49 (3VX490)
- DAYTON B64 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (3X614)
- Pix Power Transmission Belts