Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 68 in. OC
Mfr # CX64
Zoro # G409714376
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 68 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 68 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.95 |
Description
Belt, CX Cogged, 7/8 x 68 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 3/8" ID x 250 ft. Push-Lock Hose (1629-250)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- CARRIER P291-4554Rs Run Capacitor Round (P291-4554R)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- PIX Poly Rib J Belt, 50 in. EL-6 Rib (500J6)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- PIX V-Belt, Cogged 5/8 X 66 (5VX660)
- PIX V-Belt, Cogged 5/8 X 92 (5VX920)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- GATES Truflex V-Belts, 4L310 (4L310)
- Pix V-Belts