Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 60 in. OC
Mfr # CX56
Zoro # G609714848
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 60 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 60 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.83 |
Description
Belt, CX Cogged, 7/8 x 60 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEVOTECH Control Arm And Ball Joint Assembly, Ctxms501185 (CTXMS501185)
- COMPONENT HARDWARE 3/8" NPT Pipe Quick-Tite Hole Seal (F11-0038)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 1/2 HP, T3B (056T17G5315)
- PIX Belt, SPZ, 10 x 1420mm LP (SPZ1420)
- PIX PIX, A61/4L630, V-Belt 1/2 X 63 (A61/4L630)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- PIX V-Belt, 3/8 X 140 (3V1400)
- PIX Belt, B/5L, 21/32 x 91 in. OC (B88/5L910)
- BESTORQ B95 V Belt, 98 in Outside Length, 5/8 in Top Width, 1 Ribs (B95)
- Pix V-Belts