Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 57 in. OC
Mfr # CX53
Zoro # G909714630
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 57 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 57 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.78 |
Description
Belt, CX Cogged, 7/8 x 57 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Gear Guard for 1175 Series (7700)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (6K969)
- GATES Polyflex Belts, 7M775 (7M775)
- MARATHON MOTORS Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (5KH32DN5587X)
- PIX V-Belt, Cogged 3/8 X 36 (3VX360)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- PIX V-Belt, Cogged 5/8 X 125 (5VX1250)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- PIX Belt, XPA Cogged, 13 x 1140mm LP (XPA1140)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- GATES Micro-V Belts, 220J12 (220J12)
- Pix V-Belts