Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 56 in. OC
Mfr # CX52
Zoro # G809714693
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 56 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 56 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.77 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 56 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 6" Air Filter Box with Mat (6" Air Filter Box with Mat)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3" Bore (MSF-48)
- DIXON Air King Universal Swivel, Male NPT, 3/4" (AM7SWIV)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave - 2B5V66;BRO (2B5V66)
- PIX Belt, B Kevlar, 5/8 x 131 in. OC (B128K)
- PIX Belt, SPZ, 10 x 2160mm LP (SPZ2160)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Poly Rib J Belt, 44 in. EL-6 Rib (440J6)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- CONTINENTAL CONTITECH 13X860 Auto V-Belt V-Belts, 13X860 (13X860)
- Pix V-Belts