Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 54 in. OC
Mfr # CX50
Zoro # G309714636
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 54 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 54 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.74 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 54 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 66" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A64)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MEP5)
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS3)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 5/16, PK5 (87000-05-06)
- PIX Belt, BX Cogged, 21/32 x 90 in. OC (BX87)
- PIX Belt, C, 7/8 x 80 in. OC (C76)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- PIX Belt, BX Cogged, 21/32 x 100 in. OC, 4 Band (4HBX97)
- PIX Belt, B, 21/32 x 57 in. OC, 2 Band (2HB54)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- Pix V-Belts