Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 229 in. OC
Mfr # CX225
Zoro # G609713872
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 229 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 229 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 4.18 |
Description
Belt, CX Cogged, 7/8 x 229 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6306NSE)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In (MF0061007)
- AEROQUIP Hose Barb O-Ring, 8 Dash, PK50 (1F40106-08)
- PIX Belt, A Kevlar, 1/2 x 125 in. OC (A123K)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Belt, A, 1/2 x 89 in. OC, 2 Band (2HA87)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- SUPCO Molded Cogged V Belt, AX38 (AX38)
- Pix Power Transmission Belts