Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 166 in. OC
Mfr # CX162
Zoro # G209714286
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 166 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 166 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.4 |
Description
Belt, CX Cogged, 7/8 x 166 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments (MSFP5)
- SKF Radial Ball Bearing, Shielded, 12mm Bore (6201 2ZNR JEM)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- PNEU-THANE 1/4" X 50' Blue Polyurethane Hose 250 Psi (5096-04X50)
- PIX PIX, B107, V-Belt 5/8 X 110 (B107)
- PIX Belt, B, 21/32 x 56 in. OC, 3 Band (3HB53)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX V-Belt, Cogged 5/8 X 87 (5VX870)
- PIX Belt, B, 21/32 x 66 in. OC, 3 Band (3HB63)
- BESTORQ B61 V Belt, 64 in Outside Length, 5/8 in Top Width, 1 Ribs (B61)
- Pix Power Transmission Belts