Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 144 in. OC
Mfr # CX140
Zoro # G809714242
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 144 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 144 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 2.07 |
Description
Belt, CX Cogged, 7/8 x 144 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AEL204-012D1, Ball Insert Bearing 075 In Id X 18504 In Od X 12205 In W Eccenctric Collar (AEL204-012D1)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP3082-60)
- VIBCO VIBRATORS Vibco Pneumatic Piston Vibrator - 55-1-1/4 (55-1-1/4)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D741)
- PIX Belt, B/5L, 21/32 x 139 in. OC (B136)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- PIX V-Belt, Cogged 5/8 X 67 (5VX670)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- PIX Belt, SPZ, 10 x 796mm LP (SPZ796)
- PIX Belt, SPB, 17 x 1600mm LP (SPB1600)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx50"L, Outside Length: 50" (07209600)
- Pix Power Transmission Belts