Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 132 in. OC
Mfr # CX128
Zoro # G909713558
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 132 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 132 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.89 |
Description
Belt, CX Cogged, 7/8 x 132 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- WEATHERHEAD Connector 5/8 Tubex3/8 Pipe, 0048X10X6 (48X10X6)
- D&D 3500mm Outside Length, 22mm Top Width, 1 Ribs (SPC3500)
- SCHNEIDER ELECTRIC Communication Module, CANopen SUB-D9 (VW3A3618)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Belt, B Kevlar, 5/8 x 123 in. OC (B120K)
- CONTINENTAL CONTITECH A64 Wrapped V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (A64)
- Pix V-Belts