Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 124 in. OC
Mfr # CX120
Zoro # G309713394
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 124 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 124 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.78 |
Description
Belt, CX Cogged, 7/8 x 124 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- DAYTON N2C-100 Acetal Two-Piece Clamping Collar (1F580)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- FAFNIR Wide Inner Ring And Housed Units (GRA014RRB)
- PIX Belt, AX Cogged, 1/2 x 22 in. OC (AX20)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX Belt, BX Cogged, 21/32 x 86 in. OC (BX83)
- PIX V-Belt, Cogged 5/8 X 116 (5VX1160)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- BESTORQ A26 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (A26)
- Pix V-Belts