Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 113 in. OC
Mfr # CX109
Zoro # G009713373
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 113 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 113 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.61 |
Description
Belt, CX Cogged, 7/8 x 113 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- ARO Valve, E Series, E212HP (E212HP)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,140 Nameplate RPM (L3404)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- PIX V-Belt, Cogged 3/8 X 85 (3VX850)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX Belt, SPZ, 10 x 862mm LP (SPZ862)
- PIX V-Belt, Cogged 3/8 X 31 (3VX310)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 98.1 in L Outside (B95R)
- Pix Power Transmission Belts