Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 110 in. OC
Mfr # CX106
Zoro # G909713862
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 110 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 110 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.57 |
Description
Belt, CX Cogged, 7/8 x 110 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3513)
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. SET SCREW SNAP RING BRG INSERT (SER207-20)
- LUBRIPLATE General Purpose, Water Soluble Cutting Fluid PK4 (L0576-057)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- PIX PIX, B240, V-Belt 5/8 X 243 (B240)
- PIX Belt, XPA Cogged, 13 x 1140mm LP (XPA1140)
- PIX Poly Rib J Belt, 98 in. EL-4 Rib (980J4)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX Belt, B/5L, 21/32 x 580 in. OC (B577)
- D&D 120" Outside Length, 5/8" Top Width, 1 Ribs (5VX1200)
- Pix Power Transmission Belts