Shop All V-Belts
Pix
Belt, CX Cogged, 7/8 x 101 in. OC
Mfr # CX97
Zoro # G209715009
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 101 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 101 in |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 1.44 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, CX Cogged, 7/8 x 101 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Measuring Wheel, Rubber, Dia. 63.6mm (E60007)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- SMC Male Elbow, 90 Deg, 3/16 in., TubexMNPT (KQ2L05-35AS)
- PIX V-Belt, Cogged 3/8 X 24 (3VX240)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- PIX Belt, SPA, 13 x 1557mm LP (SPA1557)
- PIX Belt, XPA Cogged, 13 x 1700mm LP (XPA1700)
- PIX V-Belt, 1 X 160 (8V1600)
- JASON INDUSTRIAL 5/8X74Kevlar V-Belt (MXV5-740)
- Pix V-Belts