Shop All V-Belts
Pix
Belt, C, 7/8 x 98 in. OC
Mfr # C94
Zoro # G609711281
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 98 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 98 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.67 |
Description
Belt, C, 7/8 x 98 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearings (200SZZ)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- PIX Belt, SPB, 17 x 2160mm LP (SPB2160)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- PIX Belt, BB, 21/32 x 106.6 in. OC (BB102)
- PIX Belt, BX Cogged, 21/32 x 41 in. OC (BX38)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 207 x 300in OC, 3 Band (3/5V3000)
- Pix V-Belts