Shop All V-Belts
Pix
Belt, C, 7/8 x 85 in. OC
Mfr # C81
Zoro # G709710559
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 85 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 85 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.44 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 85 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- SCHLAGE COMMERCIAL Part 24483760 (24483760)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX Belt, XPB Cogged, 17 x 2800mm LP (XPB2800)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- PIX Belt, B/5L, 21/32 x 180 in. OC (B177)
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- GATES 3835 mm Outside Length, 112 mm Top Width, 6 Ribs (6/B148)
- Pix V-Belts