Shop All V-Belts
Pix
Belt, C, 7/8 x 77 in. OC
Mfr # C73
Zoro # G609710536
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 77 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 77 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.3 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 77 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Mpc Tb 2012, 14MX31S20-2012 (14MX31S20-2012)
- GROZ Filter/Regulator, 1/4inNPT, 63 cfm, 145 psi (FRC149134-S)
- MILTON Twist Lock Universal Coupler, 2"FNPT, PK10 (1864-14)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-01A)
- PIX Belt, A/4L, 1/2 x 57 in. OC (A55/4L570)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- PIX V-Belt, Cogged 5/8 X 72 (5VX720)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- Pix Power Transmission Belts