Shop All V-Belts
Pix
Belt, C, 7/8 x 75 in. OC
Mfr # C71
Zoro # G609710642
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 75 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 75 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.26 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 75 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Hydraulic 5" x2.2" x2.2" (A-3800305M91)
- SPEEDAIRE R70 Maintenance Kit (1WG54)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- TSUBAKI Sprocket, 35 Chain Size, 3/8 Bore Dia., 8 # of Teeth (35B8)
- PIX Belt, XPA Cogged, 13 x 1232mm LP (XPA1232)
- PIX Belt, AX Cogged, 1/2 x 75 in. OC (AX73)
- PIX PIX, A50/4L520, V-Belt 1/2 X 52 (A50/4L520)
- PIX Belt, BB, 21/32 x 85.6 in. OC (BB81)
- PIX Belt, CX Cogged, 7/8 x 166 in. OC (CX162)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- Pix Power Transmission Belts