Shop All V-Belts
Pix
Belt, C, 7/8 x 49 in. OC
Mfr # C45
Zoro # G909721003
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 49 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 49 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.8 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 49 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 1.5 lb-ft, 1/2 HP, 230/460 V (056H17T2017)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- GATES PowerGrip GT3 Belts - 2M and 3M, 564-3MGT-09 (564-3MGT-09)
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- PIX Belt, AX Cogged, 1/2 x 37 in. OC (AX35)
- PIX V-Belt, Variable Speed 2-3/4 X 97 (4430V970)
- PIX V-Belt, Cogged 3/8 X 39 (3VX390)
- PIX Belt, BX Cogged, 21/32 x 110 in. OC (BX107)
- PIX Belt, Muscle C, 7/8 x 84 in. OC (C81M)
- PIX PIX, B160, V-Belt 5/8 X 163 (B160)
- DAYTON B270 V-Belt, 271" Outside Length, 21/32" Top Width, 1 Ribs (6L228)
- Pix Power Transmission Belts