Shop All V-Belts
Pix
Belt, C, 7/8 x 42 in. OC
Mfr # C38
Zoro # G509720666
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 42 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 42 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.68 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 42 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Can Assy 10In (689-5)
- YELLOW JACKET Alloy Mandrel, 7/8" Size (63336)
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage (6K871)
- MI-T-M Curved Wand (16-0403)
- PIX Belt, XPB Cogged, 17 x 3000mm LP (XPB3000)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, AX Cogged, 1/2 x 54 in. OC (AX52)
- PIX Belt, B/5L, 21/32 x 33 in. OC (B30/5L330)
- CARLISLE R3VX530-2 Power-Wedge Cog-Band (R3VX530-2)
- Pix Power Transmission Belts