Shop All V-Belts
Pix
Belt, C, 7/8 x 37 in. OC
Mfr # C33
Zoro # G209719649
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 37 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 37 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.59 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 37 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6207 2Z/C3 GJN, Single Row Ball Brgs, 6207 2ZC3 GJN (6207 2Z/C3 GJN)
- BANDO 8M Ht Timing Belt, 880-8M-10 (880-8M-10)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (UCFL207-23)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- PIX Belt, XPA Cogged, 13 x 1732mm LP (XPA1732)
- PIX Belt, B/5L, 21/32 x 139 in. OC (B136)
- PIX Poly Rib J Belt, 49 in. EL-8 Rib (490J8)
- PIX V-Belt, Cogged 5/8 X 49 (5VX490)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- PIX V-Belt, Cogged 3/8 X 52 (3VX520)
- D&D 62" Outside Length, 5/8" Top Width, 1 Ribs (5VX620)
- Pix Power Transmission Belts