Shop All V-Belts
Pix
Belt, C, 7/8 x 271 in. OC
Mfr # C267
Zoro # G709718029
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 271 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 271 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 4.75 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 271 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- DAYTON Radial Bearing, DBL Shield, 0.125 In. Bore (1ZGD8)
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- PIX Belt, A/4L, 1/2 x 41 in. OC (A39/4L410)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX V-Belt, 5/8 X 103 (5V1030)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- PIX Belt, XPZ Cogged, 10 x 1600mm LP (XPZ1600)
- PIX Belt, B/5L, 21/32 x 315 in. OC (B312)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 3.3 in Top Width, 5 Ribs (5/BX72)
- Pix Power Transmission Belts