Shop All V-Belts
Pix
Belt, C, 7/8 x 219 in. OC
Mfr # C215
Zoro # G909716603
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 219 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 219 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 3.82 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 219 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 50'' Long x 14 Ribs Wide - 500J14 (500J14)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG2)
- LEGACY Flexzilla Zillagreen 3/8"x50 ft Air Hose (LEGHFZ3850YW2)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- PIX Belt, BB, 21/32 x 89.6 in. OC (BB85)
- PIX V-Belt, Cogged 5/8 X 65 (5VX650)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX V-Belt, Variable Speed 1-1/2 X 34.5 (2430V345)
- GATES Micro-V Belts, 220J10 (220J10)
- Pix Power Transmission Belts