Shop All V-Belts
Pix
Belt, C, 7/8 x 218 in. OC
Mfr # C214
Zoro # G309716746
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 218 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 218 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 3.8 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 218 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- ATLANTIC BLOWERS Pressure/Vacuum Relief Valve 2” (AB-20003)
- CARLISLE R3VX710-2 Power-Wedge Cog-Band (R3VX710-2)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-7/8)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- PIX V-Belt, Cogged 5/8 X 62 (5VX620)
- PIX PIX, B53/5L560, V-Belt 5/8 X 56 (B53/5L560)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- CARLISLE BX140 Gold-Ribbon Cog-Belt (BX140)
- Pix Power Transmission Belts