Shop All V-Belts
Pix
Belt, C, 7/8 x 199 in. OC
Mfr # C195
Zoro # G209716365
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 199 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 199 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.47 |
Description
Belt, C, 7/8 x 199 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X12X12X12)
- GLOBAL GSC-050-B Set Screw Collar (GSC-050-B)
- PIX Belt, A Kevlar, 1/2 x 122.5 in. OC (A120.5K)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- PIX PIX, B171, V-Belt 5/8 X 174 (B171)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX Belt, AX Cogged, 1/2 x 53 in. OC (AX51)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX Belt, XPA Cogged, 13 x 1207mm LP (XPA1207)
- MTD Belt-Transmission (954-04145A)
- Pix Power Transmission Belts