Shop All V-Belts
Pix
Belt, C, 7/8 x 192 in. OC
Mfr # C188
Zoro # G309716166
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 192 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 192 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.34 |
Description
Belt, C, 7/8 x 192 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- GATES Polyflex Belts, 7M850 (7M850)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- PIX Belt, AX Cogged, 1/2 x 49 in. OC (AX47)
- PIX Belt, C, 7/8 x 145 in. OC, 3 Band (3HC141)
- PIX V-Belt, Variable Speed 1-13/16 X 77.6 (2926V776)
- PIX Belt, A/4L, 1/2 x 115 in. OC (A113)
- GATES 1092 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B40)
- Pix V-Belts