Shop All V-Belts
Pix
Belt, C, 7/8 x 179 in. OC, 8 Band
Mfr # 8HC175
Zoro # G709720954
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 8
- Top Width 7/8"
- Outside Length 179 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 179 in |
Details
V-Belt Section | C |
Number of Ribs | 8 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 31.44 |
Description
Belt, C, 7/8 x 179 in. OC, 8 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- MASTER PNEUMATIC RESERVOIR (M476RP)
- WILKERSON Dryer, Desiccant (X06-02-000)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- PIX Belt, B/5L, 21/32 x 168 in. OC (B165)
- PIX Belt, SPC, 22 x 4750mm LP (SPC4750)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, BB, 21/32 x 140.6 in. OC (BB136)
- PIX PIX, B271, V-Belt 5/8 X 274 (B271)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- Pix Power Transmission Belts