Shop All V-Belts
Pix
Belt, C, 7/8 x 177 in. OC
Mfr # C173
Zoro # G709715714
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 177 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 177 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 3.08 |
Description
Belt, C, 7/8 x 177 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1000mm L - 8MGT-1000-12 (120G8M1000)
- THOMSON Shaft, Carbon Steel, 16 mm, 1200 mm (16MM SOFT CTL X 1200MM)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB10025-25)
- DYNABRADE Spring, 11359 (11359)
- PIX V-Belt, 5/8 X 335 (5V3350)
- PIX Poly Rib J Belt, 13.5 in. EL-4 Rib (135J4)
- PIX V-Belt, 1 X 160 (8V1600)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX PIX A29K, V-Belt, Kevlar® 1/2 X 31 (A29K)
- PIX , , V-Belt 1/2 X 17 (A15/4L170)
- BANDO 2540 mm Outside Length, 22 mm Top Width, 1 Ribs (CX96)
- Pix V-Belts