Shop All V-Belts
Pix
Belt, C, 7/8 x 161 in. OC
Mfr # C157
Zoro # G709714977
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 161 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 161 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.79 |
Description
Belt, C, 7/8 x 161 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR54-025)
- IDEAL TRIDON Ideal 1/4 In. and 5/16 In. Hex Hose Clamp Driver (80001999058)
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- GATES PowerGrip HTD Belts, 635-5M-09 (635-5M-09)
- PIX V-Belt, Variable Speed 2-3/4 X 91 (4430V910)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- PIX Belt, BX Cogged, 21/32 x 106 in. OC (BX103)
- PIX Poly Rib J Belt, 100 in. EL-4 Rib (1000J4)
- PIX V-Belt, Cogged 3/8 X 42.5 (3VX425)
- PIX Belt, B/5L, 21/32 x 112 in. OC (B109)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- Pix Power Transmission Belts