Shop All V-Belts
Pix
Belt, C, 7/8 x 145 in. OC, 3 Band
Mfr # 3HC141
Zoro # G109717721
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 3
- Top Width 7/8"
- Outside Length 145 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 145 in |
Details
V-Belt Section | C |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 9.5 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 145 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50000N-4-1/4-PK5)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- WATER SOURCE Water Source TFV-200NL 2 in. Brass; Foot Valve (122065)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- PIX PIX, 3L940, V-Belt 3/8 X 94 (3L940)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX Poly Rib J Belt, 38 in. EL-10 Rib (380J10)
- PIX V-Belt, Variable Speed 7/8 X 42 (1422V420)
- BESTORQ BX22 Cogged Belt, 25 in Outside Length, 21/32 in Top Width, 1 Ribs (BX22)
- Pix Power Transmission Belts