Shop All V-Belts
Pix
Belt, C, 7/8 x 144 in. OC
Mfr # C140
Zoro # G409714390
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 144 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 144 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.49 |
Description
Belt, C, 7/8 x 144 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/3 HP, Yoke (6K410)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS3201F-02-10S)
- ENERPAC V66, Manually Operated Check Valve with Built-in Relief Valve (V66)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- PIX Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band (3H5VX730)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Poly Rib J Belt, 31 in. EL-6 Rib (310J6)
- PIX Belt, SPZ, 10 x 1400mm LP (SPZ1400)
- PIX Belt, 8V, 1 x 200 in. OC, 4 Band (4H8V2000)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- Pix V-Belts