Shop All V-Belts
Pix
Belt, C, 7/8 x 140 in. OC
Mfr # C136
Zoro # G709714823
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 140 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 140 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.42 |
Description
Belt, C, 7/8 x 140 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEC6)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Male NPT (MP333600AV)
- DIXON Air King Hose, End Stainless, 3/4" (RAM6)
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- PIX Belt, B, 21/32 x 107 in. OC, 4 Band (4HB104)
- PIX Belt, SPZ, 10 x 1650mm LP (SPZ1650)
- PIX Belt, AX Cogged, 1/2 x 49 in. OC (AX47)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- PIX Belt, Muscle- B/5L, 21/32 x 58 in. OC (B55M)
- DAYTON CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FJ28)
- Pix V-Belts