Shop All V-Belts
Pix
Belt, C, 7/8 x 138 in. OC
Mfr # C134
Zoro # G009714790
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 138 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 138 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 2.38 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 138 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- DYNABRADE Heavy Duty, Tire, 5" dia. X 3-1/2" W (92656)
- DAYTON BX90 Cogged V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A136 (6A136)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX Poly Rib J Belt, 53 in. EL-8 Rib (530J8)
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- PIX Belt, 5V, 5/8 x 85 in. OC, 5 Band (5H5V850)
- PIX PIX, A56/4L580, V-Belt 1/2 X 58 (A56/4L580)
- D&D 125" Outside Length, 2" Top Width, 3 Ribs (3/5VX1250)
- Pix V-Belts