Shop All V-Belts
Pix
Belt, C, 7/8 x 130 in. OC
Mfr # C126
Zoro # G509714030
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 130 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 130 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 2.24 |
Description
Belt, C, 7/8 x 130 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (50BS20H X 1 1/4)
- X1 TOOLS 6 inch Hose Clamp (X1E-CON-CLA-HOS-6000x1)
- OSBORN Cam Follower 0.5625" Roller Dia, 0.3750" Roller Width, 0.2500" Stud Dia, 0.6250" Stud Length, Flat (CFH 9/16 SB)
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, AX Cogged, 1/2 x 25 in. OC (AX23)
- PIX Poly Rib J Belt, 17 in. EL-6 Rib (170J6)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- PIX Belt, XPB Cogged, 17 x 2240mm LP (XPB2240)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- Pix V-Belts