Shop All V-Belts
Pix
Belt, C, 7/8 x 109 in. OC
Mfr # C105
Zoro # G009713434
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 109 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 109 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.87 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 109 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF HNBR, single lip, Wave oil seal, Bore-Tite (547586)
- DEWALT 2 HP 26 gal. Ultra Quiet Compressor (DXCMSAC260)
- LUBRIPLATE 122 Rope Dressing, 35 Lb Pail, Wire Rope Penetrating Grease (F0027-035)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 20mm (800 8M 20)
- PIX Belt, XPZ Cogged, 10 x 1862mm LP (XPZ1862)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- PIX V-Belt, 3/8 X 56 (3V560)
- PIX Belt, SPA, 13 x 2360mm LP (SPA2360)
- PIX , , V-Belt 1/2 X 29 (A27/4L290)
- D&D 73" Outside Length, 3/8" Top Width, 1 Ribs (3V730)
- Pix V-Belts