Shop All V-Belts
Pix
Belt, C, 7/8 x 107 in. OC
Mfr # C103
Zoro # G409713447
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 107 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 107 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.83 |
Description
Belt, C, 7/8 x 107 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (103805.00)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (SP150-10MF-G)
- TRIM Cutting Oil, 5 gal, Bucket (MS685/5)
- FESTO Push-In Connector QB-3/8H-5/16-U (QB-3/8H-5/16-U)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- PIX Belt, BX Cogged, 21/32 x 183 in. OC (BX180)
- PIX Belt, XPA Cogged, 13 x 1307mm LP (XPA1307)
- PIX Belt, BB, 21/32 x 89.6 in. OC (BB85)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- DAYTON BX34 Cogged V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ9)
- Pix Power Transmission Belts