Shop All V-Belts
Pix
Belt, C, 7/8 x 103 in. OC
Mfr # C99
Zoro # G809710909
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 103 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 103 in |
Details
V-Belt Section | C |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 1.76 |
Description
Belt, C, 7/8 x 103 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 6In (GLA23E D 6)
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- LUBRIPLATE Synthetic Electric Motor Bearing Grease PK40 (L0335-098)
- NATIONAL Small Bore Inch Seal, 471570 (471570)
- PIX Belt, B, 21/32 x 96 in. OC, 2 Band (2HB93)
- PIX Belt, BX Cogged, 21/32 x 176 in. OC (BX173)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX Poly Rib J Belt, 25 in. EL-4 Rib (250J4)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX Belt, SPA, 13 x 1500mm LP (SPA1500)
- DAYTON B124 V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (6A168)
- Pix V-Belts