Shop All V-Belts
Pix
Belt, C, 7/8 x 103 in. OC, 2 Band
Mfr # 2HC99
Zoro # G709712232
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Top Width 7/8"
- Number of Ribs 2
- Outside Length 103 in
- Material Synthetic Rubber (SBR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 103 in |
Details
V-Belt Section | C |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 4.45 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, C, 7/8 x 103 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L016)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- CONTINENTAL 1-1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH150-50MF-G)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- PIX V-Belt, Cogged 5/8 X 136 (5VX1360)
- PIX Belt, CX Cogged, 7/8 x 116 in. OC (CX112)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- PIX Belt, BX Cogged, 21/32 x 26 in. OC (BX23)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- Pix V-Belts