Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 98 in. OC
Mfr # BX95
Zoro # G209713050
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 98 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 98 in |
Details
V-Belt Section | BX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.85 |
Description
Belt, BX Cogged, 21/32 x 98 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX1150 Cogged V-Belt, 115" Outside Length, 5/8" Top Width, 1 Ribs (5VX1150)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 50 x 1080mm PL, T135 (D1080-8M-50)
- GATES Hydraulic Coupling-Megacrimp, G25720-0816 (G25720-0816)
- DAYTON Mtr, 3 Ph, 3 HP, 1755,208-230/460V, 182T, ODP (6XWJ0)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Belt, BX Cogged, 21/32 x 97 in. OC, 12 Band (12HBX94)
- PIX Belt, A/4L, 1/2 x 72 in. OC (A70/4L720)
- PIX Belt, B/5L, 21/32 x 36 in. OC (B33/5L360)
- PIX Belt, B Kevlar, 5/8 x 129 in. OC (B126K)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- D&D 2320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2320)
- Pix V-Belts