Shop All V-Belts
Pix
Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band
Mfr # 3HBX94
Zoro # G809717052
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 97 in
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 97 in |
Details
V-Belt Section | BX |
Number of Ribs | 3 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 3.08 |
Description
Belt, BX Cogged, 21/32 x 97 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Bearing (11052)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- FAG BEARINGS FAG 6208 2RSR C3 J22RL38, Deep Groove BBear, Single Row 90Mm (6208 2RSR C3 J22RL38)
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, SPA, 13 x 1600mm LP (SPA1600)
- PIX Belt, SPB, 17 x 2932mm LP (SPB2932)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- PIX Poly Rib J Belt, 14 in. EL-6 Rib (140J6)
- PIX Belt, B/5L, 21/32 x 198 in. OC (B195)
- PIX Belt, AX Cogged, 1/2 x 38 in. OC (AX36)
- Pix Power Transmission Belts